Shop All Pendants
Access Lighting
Port Nine Martini, Martini LED Pendant, Matte Black Finish, Seeded Glass
Mfr # 63140LEDDLP-MBL/SDG
Zoro # G307666180
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Standards Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63140LEDDLP-MBL/SDG
- Zoro # G307666180
- UPC # 641594243369
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 8 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Includes | 10 feet of black cord included |
Lamp Included | Yes |
CRI | 90 |
Material | Steel |
Color Temperature | 2700K |
Fixture Wattage | 9 W |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- Access Lighting Pendants