Shop All Pendants
Access Lighting
Port Nine Martini, Martini LED Pendant, Brushed Steel Finish, Clear Glass
Mfr # 63140LEDD-BS/CLR
Zoro # G107666137
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 63140LEDD-BS/CLR
- Zoro # G107666137
- UPC # 641594239676
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 8 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Color Temperature | 3000K |
Fixture Wattage | 9 W |
Lamp Included | Yes |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
CRI | 90 |
Includes | 10 feet of aircraft cable |
Dimmable | Yes |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- SIGNIFY 10.5 W, Compact LED Bulb, White, Tube, 2700K Temp. Frosted, Dimmable (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- ILB GOLD Bulb, Incandescent A Shape A21, Replacement For Donsbulbs 67A21/Ts-130V, 2PK (67A21/TS-130V)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- Access Lighting Pendants