Shop All Sconces
Access Lighting
Port Nine Chardonnay, Chardonnay LED Wall Sconce, Brushed Steel Finish, Clear Glass
Mfr # 63144LEDDLP-BS/CLR
Zoro # G707666353
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63144LEDDLP-BS/CLR
- Zoro # G707666353
- UPC # 641594243611
- Country of Origin China
- Category Sconces
Dimensions
Width | 12 Inch |
Length | 9 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Housing Material | Steel |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Lamp Type | A-19 (RLED) |
Fixture Wattage | 9 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- ILC Replacement for Socket Lh0003 (LH0003 SOCKET)
- NMC Exit, Emergency Lights (LESL)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Access Lighting Sconces