Shop All Pendants
Access Lighting
Port Nine Chardonnay, Chardonnay LED Pendant, Matte Black Finish, Clear Glass
Mfr # 63141LEDDLP-MBL/CLR
Zoro # G407665038
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Diameter 9 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 63141LEDDLP-MBL/CLR
- Zoro # G407665038
- UPC # 641594243413
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 9 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Dimmable | Yes |
Lamp Included | Yes |
Color Temperature | 2700K |
CRI | 90 |
Fixture Wattage | 9 W |
Material | Steel |
Includes | 10 feet of clear cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- MAXIM Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light (12254WOAB)
- Access Lighting Pendants