Shop All Sconces
Access Lighting
Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass
Mfr # 63145LEDDLP-BS/CLR
Zoro # G207664279
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 12.25 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63145LEDDLP-BS/CLR
- Zoro # G207664279
- UPC # 641594243659
- Country of Origin China
- Category Sconces
Dimensions
Width | 12.25 Inch |
Length | 7.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Lamp Type | A-19 (RLED) |
Housing Material | Steel |
Fixture Wattage | 9 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- LUMARK Xtormaxx, 58W, 5K, Fco, Cb, 208-277V Pc (XTOR6B-PC2)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- Access Lighting Sconces