Shop All Pendants
Access Lighting
Port Nine Burgundy, Burgundy LED Pendant, Brushed Steel Finish, Seeded Glass
Mfr # 63142LEDD-BS/SDG
Zoro # G007666237
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63142LEDD-BS/SDG
- Zoro # G007666237
- UPC # 641594240023
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 7.5 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Lamp Included | Yes |
Material | Steel |
Fixture Wattage | 9 W |
Dimmable | Yes |
Includes | 10 feet of aircraft cable |
CRI | 90 |
Color Temperature | 3000K |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- ILC Replacement for ESI Es-2-t8-17-univ-k-dim-d (ES-2-T8-17-UNIV-K-DIM-D ESI)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass (63142LEDDLP-MBL/SDG)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- BARCO 28030-1C-BS-OPL 1 Light Cylinder Glass Pendant in Brushed Steel with Opal Glass (28030-1C-BS/OPL)
- Access Lighting Pendants