Shop All Pendants
Access Lighting
Port Nine Burgundy, Burgundy LED Pendant, Brushed Steel Finish, Clear Glass
Mfr # 63142LEDDLP-BS/CLR
Zoro # G507666201
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Steel
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 63142LEDDLP-BS/CLR
- Zoro # G507666201
- UPC # 641594243376
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 7.5 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Fixture Wattage | 9 W |
Color Temperature | 2700K |
Includes | 10 feet of clear cord included |
Lamp Included | Yes |
CRI | 90 |
Dimmable | Yes |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Bulb - 15 Watts (BF35)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- Access Lighting Pendants