Shop All Pendants
Access Lighting
Port Nine Burgundy, Burgundy LED Pendant, Antique Brushed Brass Finish, Clear Glass
Mfr # 63142LEDDLP-ABB/CLR
Zoro # G107666120
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brushed Brass
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63142LEDDLP-ABB/CLR
- Zoro # G107666120
- UPC # 641594243390
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 7.5 Inch |
Details
Color | Antique Brushed Brass |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Dimmable | Yes |
Lamp Included | Yes |
Fixture Wattage | 9 W |
Includes | 10 feet of black cord included |
Material | Steel |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Color Temperature | 2700K |
CRI | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (LU250/H/ECO)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- ILC Replacement for Lumapro 4v450 replacement light bulb lamp, 4PK (4V450 LUMAPRO)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Access Lighting Pendants