Shop All Pendants
Access Lighting
Pilson XL, Pendant, Satin Finish, Steel
Mfr # 29007-SAT-C
Zoro # G007665230
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Standards Energy Efficient, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29007-SAT-C
- Zoro # G007665230
- UPC # 641594248319
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Satin |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Standards | Energy Efficient, UL (US/Canada) Listed |
Includes | 10 feet of black cord included |
Lamp Included | No |
Dimmable | Yes |
Fixture Wattage | 60 W |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- Access Lighting Pendants