Shop All Pendants
Access Lighting
Pilson XL, Pendant, Matte Black Finish, Steel
Mfr # 29007LEDDLP-MBL
Zoro # G307664230
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Includes Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29007LEDDLP-MBL
- Zoro # G307664230
- UPC # 641594247053
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Color Temperature | 3000K |
Standards | Energy Efficient, UL (US/Canada) Listed |
Material | Steel |
Dimmable | Yes |
CRI | 90 |
Lamp Included | Yes |
Fixture Wattage | 10 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- Access Lighting Pendants