Shop All Pendants
Access Lighting
Pilson XL, Pendant, Matte Black Finish, Steel
Mfr # 29007-MBL
Zoro # G107664041
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 60 W
- Standards Lighting - Energy Efficient, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 29007-MBL
- Zoro # G107664041
- UPC # 641594246360
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Matte Black |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Fixture Wattage | 60 W |
Standards | Lighting - Energy Efficient, UL (US/Canada) Listed |
Material | Steel |
Dimmable | Yes |
Lamp Included | No |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- Access Lighting Pendants