Shop All Pendants
Access Lighting
Pilson XL, Pendant, Matte Black Finish, Steel
Mfr # 29007-MBL-C
Zoro # G507664252
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Standards Energy Efficient, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29007-MBL-C
- Zoro # G507664252
- UPC # 641594248173
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Standards | Energy Efficient, UL (US/Canada) Listed |
Lamp Included | No |
Material | Steel |
Dimmable | Yes |
Includes | 10 feet of black cord included |
Fixture Wattage | 60 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- SENSOR BRITE UpDown Light As Seen on TV Wireless Motion Activated LED Light 1 pc (SBUD-CD6)
- ILC Replacement for Satco Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K SATCO)
- TCP Elite 9W LED, A19, DIM, 25K Hrs 27K (L9A19D2527K)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- Access Lighting Pendants