Shop All Pendants
Access Lighting
Pilson XL, Pendant, Matte Black Finish, Steel
Mfr # 29006-MBL
Zoro # G707663987
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Mounting Ceiling
- Voltage 120v
- Diameter 6 Inch
- Standards Lighting - Energy Efficient, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29006-MBL
- Zoro # G707663987
- UPC # 641594246407
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Matte Black |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Standards | Lighting - Energy Efficient, UL (US/Canada) Listed |
Lamp Included | No |
Material | Steel |
Dimmable | Yes |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Fixture Wattage | 60 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- GOULD & GOODRICH Ring Holder, For 2-1/4 In Belt (B493D)
- FIET ELECTRIC Bulb-Circ Fc8T9Cw (FC8T9/CW)
- ILC Replacement for Light Bulb / Lamp 40g30/cl replacement light bulb lamp (40G30/CL LIGHT BULB / LAMP)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- LIVING DISTRICT Baxter 1 Light Black Plug-In Pendant With Clear Glass (LDPG2212BK)
- Access Lighting Pendants