Shop All Pendants
Access Lighting
Pilson XL, LED Pendant, Satin Finish, Steel
Mfr # 29006LEDDLP-SAT-C
Zoro # G707663994
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29006LEDDLP-SAT-C
- Zoro # G707663994
- UPC # 641594248241
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 6 Inch |
Details
Housing Finish | Satin |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Dimmable | Yes |
Lamp Included | Yes |
Color Temperature | 3000K |
Standards | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Includes | 10 feet of black cord included |
Material | Steel |
Fixture Wattage | 10 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- STARLINKS Starlinks CK07 Poesy Pendant - Optmism & Happiness (CK07)
- Access Lighting Pendants