Shop All Pendants
Access Lighting
Pilson, LED Pendant, Satin Finish, Steel
Mfr # 29002LEDDLP-SAT-C
Zoro # G007666282
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Standards Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29002LEDDLP-SAT-C
- Zoro # G007666282
- UPC # 641594248104
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Satin |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Standards | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Material | Steel |
CRI | 90 |
Includes | 10 feet of black cord included |
Lamp Included | Yes |
Color Temperature | 3000K |
Dimmable | Yes |
Fixture Wattage | 10 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO (F42TBX/841/A/ECO OSRAM SYLVANIA)
- ILC Replacement for SATCO FB32T8/741/U6/ENV (FB32T8/741/U6/ENV SATCO)
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Martini, Pendant, Brushed Steel Finish, White Glass (28004-1C-BS/WHT)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- Access Lighting Pendants