Shop All Pendants
Access Lighting
Pilson, LED Pendant, Satin Finish, Steel
Mfr # 29001LEDDLP-SAT-C
Zoro # G807666284
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Fixture Wattage 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29001LEDDLP-SAT-C
- Zoro # G807666284
- UPC # 641594248159
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Satin |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Fixture Wattage | 10 W |
Dimmable | Yes |
Material | Steel |
CRI | 90 |
Standards | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Color Temperature | 3000K |
Lamp Included | Yes |
Includes | 10 feet of black cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Chianti, Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (28078-1R-ORB/PLC)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- BESA LIGHTING Mitzi 7 Cord Pendant, Cyan, Bronze Finish, 1x9W LED (1JT-MITZI7CY-LED-BR)
- Access Lighting Pendants