Shop All Pendants
Access Lighting
Pilson, LED Pendant, Matte Black Finish, Steel
Mfr # 29002LEDDLP-MBL
Zoro # G307665107
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29002LEDDLP-MBL
- Zoro # G307665107
- UPC # 641594234701
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Color Temperature | 3000K |
CRI | 90 |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included |
Lamp Included | Yes |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Material | Steel |
Fixture Wattage | 10 W |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- KEYSTONE 3000K 120V PAR30 LED Bulb, KT-LED10PAR30-F-830 (KT-LED10PAR30-F-830)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- Access Lighting Pendants