Shop All Pendants
Access Lighting
Pilson, LED Pendant, Matte Black Finish, Steel
Mfr # 29001LEDDLP-MBL-C
Zoro # G007665056
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 29001LEDDLP-MBL-C
- Zoro # G007665056
- UPC # 641594248074
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
CRI | 90 |
Includes | 10 feet of black cord included |
Standards | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Material | Steel |
Dimmable | Yes |
Fixture Wattage | 10 W |
Lamp Included | Yes |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- Access Lighting Pendants