Shop All Bathroom Mirrors
Access Lighting
Peninsula, LED Mirror, Mirror Glass
Mfr # 71005LED-MIR
Zoro # G107351866
product price: $396.00
/ea
Free Shipping & Returns
$396.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 Inch
- Depth (In.) 1.75 Inch
- Body Material Steel
- Voltage 120v
- Standards Lighting - ADA, ETL (US/Canada) Listed, Energy Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 71005LED-MIR
- Zoro # G107351866
- UPC # 641594238235
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 32 Inch |
Depth (In.) | 1.75 Inch |
Length | 24 Inch |
Details
Body Material | Steel |
Voltage | 120v |
Standards | Lighting - ADA, ETL (US/Canada) Listed, Energy Efficient |
Mounting Type | Wall |
Lamp Included | Yes |
Item | Mirror |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- CAMPBELL HAUSFELD Male NPT Adapter, 1/4", Male NPT 3/8" (PA111100AV)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- T&S BRASS Parts kit (B-20K)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71006LED-MIR)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- STERLING Sunfield Rectangle Lighted Mirror 37 (78901-37-NA)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- BOBRICK Channel-Frame Mirror (165 1836)
- Access Lighting Bathroom Mirrors