Shop All Vanity Lights
Access Lighting
Oxygen, 2 Light Vanity, Chrome Finish, Checkered Frosted Glass
Mfr # 62052-CH/CKF
Zoro # G407666394
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 25.25 Inch
- Width 6.75 Inch
- Lamp Type J-118 (HGN)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62052-CH/CKF
- Zoro # G407666394
- UPC # 641594821444
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 25.25 Inch |
Width | 6.75 Inch |
Details
Color | Chrome |
Item | Vanity |
Lamp Type | J-118 (HGN) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 2900K |
Lighting Certification | UL (US/Canada) Listed |
Housing Material | Metal |
Lamp Included | Yes |
Fixture Wattage | 200 W |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- KEYSTONE HID LED Lamp, KT-LED130HID-V-EX39-850-S (KT-LED130HID-V-EX39-850-S)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- Access Lighting Vanity Lights