Shop All Vanity Lights
Access Lighting
Oslo, 4 Light LED Vanity, Matte Black Finish, Clear Glass
Mfr # 62583LEDDLP-MBL/CLR
Zoro # G607666439
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Inch
- Width 6.25 Inch
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62583LEDDLP-MBL/CLR
- Zoro # G607666439
- UPC # 641594242348
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 6.25 Inch |
Details
Item | Vanity |
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Housing Material | Steel |
Dimmable | Yes |
Lamp Included | Yes |
Fixture Wattage | 34 W |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- COOPER LIGHTING 2HD LED BRZ FLD Light (TGS2S402FRRB)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62482LEDD-CH/OPL)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1007-WH)
- Access Lighting Vanity Lights