Shop All Vanity Lights
Access Lighting
Oslo, 4 Light LED Vanity, Chrome Finish, Opal Glass
Mfr # 62583LEDDLP-CH/OPL
Zoro # G607666385
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 30 Inch
- Width 6.25 Inch
- Lamp Type A-19 (RLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62583LEDDLP-CH/OPL
- Zoro # G607666385
- UPC # 641594234312
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 30 Inch |
Width | 6.25 Inch |
Details
Item | Vanity |
Color | Chrome |
Lamp Type | A-19 (RLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Lamp Included | Yes |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Dimmable | Yes |
Fixture Wattage | 36 W |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- ILC Replacement for Viqua S415rol replacement light bulb lamp (S415ROL VIQUA)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1007-CH)
- Access Lighting Vanity Lights