Shop All Sconces
Access Lighting
Oslo, 1 Light LED Wall Sconce Vanity, Chrome Finish, Opal Glass
Mfr # 62580LEDDLP-CH/OPL
Zoro # G807666253
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 6.25 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62580LEDDLP-CH/OPL
- Zoro # G807666253
- UPC # 641594235210
- Country of Origin China
- Category Sconces
Dimensions
Width | 6.25 Inch |
Length | 4.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Vanity, Wall Sconce |
Glass Color | Chrome |
Lamp Type | A-19 (RLED) |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lamp Included | Yes |
Fixture Wattage | 9 W |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING Iron, LED Wall Sconce, Brushed Steel Finish, Opal Glass (20739LEDDLP-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- Access Lighting Sconces