Shop All Flushmount Lights
Access Lighting
Orion, LED Flush Mount, White Finish, Opal Glass
Mfr # 50160LEDDLP-WH/OPL
Zoro # G007665957
product price: $82.00
/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (RLED)
- Voltage 120v
- Lumens 1600 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50160LEDDLP-WH/OPL
- Zoro # G007665957
- UPC # 641594220919
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 10.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (RLED) |
Voltage | 120v |
Lumens | 1600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color | White |
Fixture Wattage | 20 W |
Housing Material | Metal |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lamp Included | Yes |
Fixture Lens Material | Glass |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C9 WW 75CT (47770-71)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- Access Lighting Flushmount Lights