Shop All Flushmount Lights
Access Lighting
Orion, Flush Mount, White Finish, Opal Glass
Mfr # 50160-WH/OPL
Zoro # G807665065
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
- Fixture Wattage 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50160-WH/OPL
- Zoro # G807665065
- UPC # 641594159226
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 10.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 120 W |
Fixture Lens Material | Glass |
Color | White |
Lamp Included | No |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- ACCESS LIGHTING Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20781LEDD-WH/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- Access Lighting Flushmount Lights