Shop All Vanity Lights
Access Lighting
Origin, LED Vanity, Brushed Steel Finish, Frosted Glass
Mfr # 62504LEDD-BS/FST
Zoro # G707665035
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.25 Inch
- Width 4.75 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 62504LEDD-BS/FST
- Zoro # G707665035
- UPC # 641594229127
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 16.25 Inch |
Width | 4.75 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Dimmable | Yes |
Lamp Included | Yes |
Lighting Certification | ADA, Energy Efficient, UL (US/Canada) Listed |
Housing Material | Metal |
Fixture Wattage | 24 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Access Lighting Vanity Lights