Shop All Pendants
Access Lighting
Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass
Mfr # 908UJ-BRZ
Zoro # G907665149
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 4.75 Inch
- Lamp Type Bi-Pin (HGN)
- Mounting Ceiling
- Voltage 12v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 908UJ-BRZ
- Zoro # G907665149
- UPC # 641594173338
- Country of Origin China
- Category Pendants
Dimensions
Width | 4.75 Inch |
Details
Color | Bronze |
Lamp Type | Bi-Pin (HGN) |
Mounting | Ceiling |
Voltage | 12v |
Item | Low Voltage |
Dimmable | No |
Material | Aluminum |
Color Temperature | 2900K |
Standards | ETL (US/Canada) Listed |
Includes | Paired with 10' of black cord |
Lamp Included | Yes |
Fixture Wattage | 35 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- PROGRESS LIGHTING Wall Mt Up/Down Cylinder, 3" (P563001-020-30K)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- Access Lighting Pendants