Shop All Pendants
Access Lighting
Odyssey, LED Pendant, Shiny Copper Finish
Mfr # 52001LEDLP-SCP
Zoro # G407665113
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Copper
- Lamp Type MR-16 (RLED)
- Mounting Ceiling
- Voltage 120v
- Diameter 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52001LEDLP-SCP
- Zoro # G407665113
- UPC # 641594201505
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 2 Inch |
Details
Color | Shiny Copper |
Lamp Type | MR-16 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Color Temperature | 3000K |
Dimmable | No |
CRI | 80 |
Includes | 10 feet of coated co-axial cable included |
Lamp Included | Yes |
Material | Metal |
Fixture Wattage | 6 W |
Standards | Lighting - ETL (US/Canada) Listed, Energy Efficient, Title 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Side Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (629)
- ILC Replacement For GE GENERAL ELECTRIC GE 862 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-1WLZ-3)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- BODINE Emergency Fluorescent Ballast, 55W (B50CT)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- Access Lighting Pendants