Shop All Outdoor Wall Lights
Access Lighting
Oden, Outdoor Wall Mount, Satin Finish, Frosted Glass
Mfr # 20330MG-SAT/FST
Zoro # G207351810
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 10.25 Inch
- Length 10.25 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20330MG-SAT/FST
- Zoro # G207351810
- UPC # 641594218381
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.25 Inch |
Length | 10.25 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Fixture Wattage | 120 W |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Marine Grade |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Lamp Included | No |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- BAREBONES LIVING Vintage Flashlight - OD (LIV-290)
- Access Lighting Outdoor Wall Lights