Shop All Outdoor Wall Lights
Access Lighting
Oden, Outdoor Wall Mount, Black Finish, Frosted Glass
Mfr # 20330MG-BL/FST
Zoro # G807351814
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Length 10.25 Inch
- Lens Material Glass
- Glass Color Black
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20330MG-BL/FST
- Zoro # G807351814
- UPC # 641594218350
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.25 Inch |
Length | 10.25 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Black |
Lamp Included | No |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Marine Grade |
Mounting | Wall |
Fixture Wattage | 120 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/E/830)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 16-Pack (LR21406-16PK)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- Z-LITE Barwick 1 Light Outdoor Wall Sconce, Black & Etched (585M-BK-LED)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- VICKERMAN Vickerman 31751095 White Male Quick Zip Plug For SPT-1 18 Wire Gauge - 8 Amps (31751095)
- Access Lighting Outdoor Wall Lights