Shop All Pendants
Access Lighting
Nostalgia, Pendant, Matte Black Finish, Matte Gold
Mfr # 23777-MBL/MGL
Zoro # G707664250
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Standards Lighting - UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 23777-MBL/MGL
- Zoro # G707664250
- UPC # 641594219128
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 14 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Standards | Lighting - UL (US/Canada) Listed |
Dimmable | Yes |
Fixture Wattage | 60 W |
Lamp Included | No |
Material | Metal |
Includes | 10 feet of black cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- HALO H245Ricat (H245RICAT)
- ILC Replacement for Olympus CHK replacement light bulb lamp (CHK OLYMPUS)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Martini, Pendant, Brushed Steel Finish, White Glass (28004-1C-BS/WHT)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass (63142LEDDLP-MBL/SDG)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- Access Lighting Pendants