Shop All Sconces
Access Lighting
Nite, LED Wall Sconce, Chrome Finish, Opal Glass
Mfr # 50568LEDD-CH/OPL
Zoro # G407664123
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Glass Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50568LEDD-CH/OPL
- Zoro # G407664123
- UPC # 641594203974
- Country of Origin China
- Category Sconces
Dimensions
Width | 11 Inch |
Length | 4.25 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Glass Color | Chrome |
Housing Material | Metal |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 10 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 60 W (40772)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- FORTE One Light Antique Bronze Umber Linen Glass Wall Light (2404-01-32)
- Access Lighting Sconces