Shop All Chandeliers
Access Lighting
Nido, 6 Light LED Chandelier, Oil Rubbed Bronze Finish, Frosted Glass
Mfr # 63962LEDD-ORB/FST
Zoro # G807664143
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Material Metal
- Standards Lighting-ETL (US/Canada) Listed, Energy Efficient
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63962LEDD-ORB/FST
- Zoro # G807664143
- UPC # 641594207682
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 19 Inch |
Width | 4 Inch |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Fixture Wattage | 48 W |
Material | Metal |
Standards | Lighting-ETL (US/Canada) Listed, Energy Efficient |
Dimmable | Yes |
Voltage | 120v |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- ELK SHOWROOM Chandelier (81204)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- Access Lighting Chandeliers