Shop All Pendants
Access Lighting
Nido, 5 Light LED Pendant, Matte Chrome Finish, Frosted Glass
Mfr # 63959LEDD-MC/FST
Zoro # G407666226
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 Inch
- Width 4 Inch
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63959LEDD-MC/FST
- Zoro # G407666226
- UPC # 641594207996
- Country of Origin China
- Category Pendants
Dimensions
Length | 5 Inch |
Width | 4 Inch |
Details
Housing Finish | Matte Chrome |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Linear |
Lamp Included | Yes |
Dimmable | Yes |
Fixture Wattage | 40 W |
Standards | ETL (US/Canada) Listed, Energy Efficient |
Material | Metal |
Color Temperature | 3000K |
CRI | 90 |
Includes | Sloped ceiling adapter included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Silver (44640)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- ILC Replacement for Loctite 97246 replacement light bulb lamp (97246 LOCTITE)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- Access Lighting Pendants