Shop All Sconces
Access Lighting
Nido, 1 Light LED Wall Sconce or Flushmount, Matte Chrome Finish, Frosted Glass
Mfr # 63951LEDD-MC/FST
Zoro # G807666031
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling or Wall
- Width 6 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 63951LEDD-MC/FST
- Zoro # G807666031
- UPC # 641594207590
- Country of Origin China
- Category Sconces
Dimensions
Width | 6 Inch |
Length | 10 Inch |
Details
Mounting Type | Ceiling or Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Chrome |
Item | Flush Mount, Wall Sconce |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Lamp Included | Yes |
Housing Material | Metal |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 8 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Brookside 1-Light Wall Lantern, 75 W, Antique Nickel (P5722-81)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- Access Lighting Sconces