Shop All LED Outdoor Lighting
Access Lighting
Newport, BiDirectional Outdoor LED Wall Mount, White Finish, Acrylic Lens
Mfr # 20029LEDDMG-WH/ACR
Zoro # G107351682
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Housing Color White
- Max. Fixture Wattage 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20029LEDDMG-WH/ACR
- Zoro # G107351682
- UPC # 641594247831
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5.5 Inch |
Length | 5.5 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Housing Color | White |
Max. Fixture Wattage | 12 W |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- Access Lighting LED Outdoor Lighting