Shop All LED Outdoor Lighting
Access Lighting
Nevis, Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20011LEDDMG-SAT/RFR
Zoro # G007351751
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1250 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20011LEDDMG-SAT/RFR
- Zoro # G007351751
- UPC # 641594225716
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1250 Lm |
Hosuing Material | Aluminum |
Lens Material | Glass |
Lamp Included / Lamp Not Included | Lamp Included |
Lamp Type | LED SSL (DLED) |
Color Temperature | 3000K |
Dimmable | Yes |
Item | Wall Mount |
Max. Fixture Wattage | 13 W |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delta Ultraviolet E/es/ep Model 20 Quartz Sleeve replacement light bulb lamp (E/ES/EP MODEL 20 QUARTZ SLEEVE DELTA ULTRAVIOLET)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- Access Lighting LED Outdoor Lighting