Shop All LED Outdoor Lighting
Access Lighting
Nevis, Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20011LEDDMG-BRZ/RFR
Zoro # G007351713
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1250 Lm
- Hosuing Material Aluminum
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20011LEDDMG-BRZ/RFR
- Zoro # G007351713
- UPC # 641594225709
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1250 Lm |
Hosuing Material | Aluminum |
Housing Color | Bronze |
Item | Wall Mount |
Lens Material | Glass |
Color Temperature | 3000K |
Max. Fixture Wattage | 13 W |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Color Rendering Index | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- ILC Replacement for Ultravation Uvs-2036 replacement light bulb lamp (UVS-2036 ULTRAVATION)
- ILC Replacement for Aiken P70014 replacement light bulb lamp (P70014 AIKEN)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- Access Lighting LED Outdoor Lighting