Shop All Outdoor Wall Lights
Access Lighting
Nevis, 2 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20031MG-SAT/RFR
Zoro # G807351876
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 16.75 Inch
- Length 6 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20031MG-SAT/RFR
- Zoro # G807351876
- UPC # 641594206609
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 16.75 Inch |
Length | 6 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lighting Certification | Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed |
Fixture Wattage | 120 W |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Mounting | Wall |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement for ACE Cssuv42ps (CSSUV42PS ACE)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- ILB GOLD Bulb, Xenon Krypton Festoon, Replacement For Donsbulbs Xe-Fst-5W-24V, 10PK (XE-FST-5W-24V)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- LUXRITE Dusk to Dawn LED Outdoor Wall Light 12in up to and Down Light 3CCT 3000K-5000K 20/30/40W IP65 ETL (LR40347-1PK)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- Access Lighting Outdoor Wall Lights