Shop All LED Outdoor Lighting
Access Lighting
Nevis, 2 Light Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20031LEDDMGLP-SAT/RFR
Zoro # G507351664
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 1600 Lm
- Hosuing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20031LEDDMGLP-SAT/RFR
- Zoro # G507351664
- UPC # 641594206739
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6 Inch |
Width | 16.75 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1600 Lm |
Hosuing Material | Aluminum |
Lamp Type | A-19 (RLED) |
Dimmable | Yes |
Max. Fixture Wattage | 20 W |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Item | Wall Mount |
Lens Material | Glass |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20876)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- Access Lighting LED Outdoor Lighting