Shop All Outdoor Wall Lights
Access Lighting
Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20011MG-SAT/RFR
Zoro # G807351852
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 10.5 Inch
- Length 7 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20011MG-SAT/RFR
- Zoro # G807351852
- UPC # 641594206524
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Housing Material | Aluminum |
Fixture Wattage | 60 W |
Mounting | Wall |
Lighting Certification | Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- ILC Replacement for Buhl Qrx-6.35c (QRX-6.35C BUHL)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- LEDLENSER Ledlenser Pouch Type O for P6R Work (880608)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- BEYOND LED TECHNOLOGY LED Wall Pack | Adj 30W/40W/60W | 8100 Lumens | Adj CCT 3000K-5000K|Built-in Photocell (BLT-SWP09M-60HBSGDA1-BR30/40/50W)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- TROY 1Lt Wall Lantern Small (B5191)
- Access Lighting Outdoor Wall Lights