Shop All Outdoor Wall Lights
Access Lighting
Nevis, 1 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20011MG-BRZ/RFR
Zoro # G707351846
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 10.5 Inch
- Length 7 Inch
- Lens Material Glass
- Glass Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20011MG-BRZ/RFR
- Zoro # G707351846
- UPC # 641594206517
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Glass Color | Bronze |
Fixture Wattage | 60 W |
Lighting Certification | Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Lamp Included | No |
Mounting | Wall |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 6" Standard Square Pole Cap W/ 1.25" Radius Corner (86-00012)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- PROGRESS LIGHTING 5" Metallic Gray Outdoor Wall Cylinder (P5674-82)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- Access Lighting Outdoor Wall Lights