Shop All Vanity Lights
Access Lighting
Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 62593LEDD-MBL/ACR
Zoro # G607665036
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 Inch
- Width 6 Inch
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 62593LEDD-MBL/ACR
- Zoro # G607665036
- UPC # 641594238242
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 36 Inch |
Width | 6 Inch |
Details
Item | Vanity |
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Fixture Wattage | 56 W |
Lamp Included | Yes |
Housing Material | Steel |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LB1880WH 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount WH (LB1880WH)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- COOPER LIGHTING 4PK Trim Repl Spring (RS7H)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ACCESS LIGHTING Fjord, LED Vanity, Brushed Steel Finish, Opal Glass (62480LEDD-BS/OPL)
- ACCESS LIGHTING Archi, 3 Light Vanity, Brushed Steel Finish, Opal Glass (50177-BS/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- Access Lighting Vanity Lights