Shop All Outdoor Wall Lights
Access Lighting
Neptune, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20012MG-SAT/RFR
Zoro # G707351839
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Width 13 Inch
- Length 7 Inch
- Lens Material Glass
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20012MG-SAT/RFR
- Zoro # G707351839
- UPC # 641594206562
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 Inch |
Length | 7 Inch |
Details
Item | Wall Mount |
Voltage | 120v |
Lens Material | Glass |
Finish | Satin |
Lamp Type | A-19 (INC) |
Housing Material | Aluminum |
Lamp Included | No |
Fixture Wattage | 75 W |
Mounting | Wall |
Lighting Certification | Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- HALO E4Icatsb (E4ICATSB)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Satin Finish, Opal Glass (20362-SAT/OPL)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- ACCESS LIGHTING Artemis, 2 Light Outdoor Wall Mount, Bronze Finish, Opal Glass (20362-BRZ/OPL)
- WESTINGHOUSE Fixt Ext Oval 1L White (67835)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- Access Lighting Outdoor Wall Lights