Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass
Mfr # 20294-WH/FST
Zoro # G407351580
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color White
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20294-WH/FST
- Zoro # G407351580
- UPC # 641594425635
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | White |
Dimmable | Yes |
Lamp Type | A-19 (INC) |
Lighting Certification | ADA, UL (US/Canada) Listed |
Lens Material | Glass |
Item | Flush Mount, Wall Mount |
Lamp Included / Lamp Not Included | Lamp Not Included |
Max. Fixture Wattage | 60 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- Access Lighting LED Outdoor Lighting