Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass
Mfr # 20296-SAT/FST
Zoro # G907351578
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Max. Fixture Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20296-SAT/FST
- Zoro # G907351578
- UPC # 641594001341
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Max. Fixture Wattage | 100 W |
Lamp Included / Lamp Not Included | Lamp Not Included |
Lighting Certification | UL (US/Canada) Listed |
Item | Flush Mount, Wall Mount |
Lens Material | Glass |
Dimmable | Yes |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, White (695234)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- Access Lighting LED Outdoor Lighting