Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass
Mfr # 20294-SAT/FST
Zoro # G607351564
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Lamp Type A-19 (INC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20294-SAT/FST
- Zoro # G607351564
- UPC # 641594663174
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Lamp Type | A-19 (INC) |
Dimmable | Yes |
Lens Material | Glass |
Lamp Included / Lamp Not Included | Lamp Not Included |
Max. Fixture Wattage | 60 W |
Item | Flush Mount, Wall Mount |
Lighting Certification | ADA, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- CREE White Acrylic Relector (CXBW16)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- Access Lighting LED Outdoor Lighting