Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass
Mfr # 20294-BL/FST
Zoro # G307351574
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color Black
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20294-BL/FST
- Zoro # G307351574
- UPC # 641594111644
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | Black |
Dimmable | Yes |
Max. Fixture Wattage | 60 W |
Lens Material | Glass |
Lamp Type | A-19 (INC) |
Lighting Certification | ADA, UL (US/Canada) Listed |
Item | Flush Mount, Wall Mount |
Lamp Included / Lamp Not Included | Lamp Not Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- SATCO Keyless Porcelain Socket With Hickey (90/419)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Adapt, Outdoor Adjustable LED Wall Mount, Bronze Finish, Clear Glass (20789LED-BRZ)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20292-WH/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- Access Lighting LED Outdoor Lighting