Shop All LED Outdoor Lighting
Access Lighting
Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass
Mfr # 20291-WH/FST
Zoro # G207351568
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color White
- Length 8.25 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20291-WH/FST
- Zoro # G207351568
- UPC # 641594064933
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 8.25 Inch |
Width | 4.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | White |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Not Included |
Lens Material | Glass |
Lighting Certification | ADA, UL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Max. Fixture Wattage | 60 W |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- Access Lighting LED Outdoor Lighting