Shop All LED Outdoor Lighting
Access Lighting
Nauticus, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass
Mfr # 20291-BL/FST
Zoro # G007351577
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color Black
- Lighting Certification ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20291-BL/FST
- Zoro # G007351577
- UPC # 641594064926
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 8.25 Inch |
Width | 4.25 Inch |
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | Black |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Dimmable | Yes |
Lamp Type | A-19 (INC) |
Lens Material | Glass |
Max. Fixture Wattage | 60 W |
Item | Wall Mount |
Lamp Included / Lamp Not Included | Lamp Not Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21490-6PK)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- Access Lighting LED Outdoor Lighting